Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/RibbonCartridge, White, Gloss, 2inW

  • Mfr # 250BWPX

  • Zoro # G800689990


product price: $48.15
/ea

Key Features

Application
Barcode Label, Caution Label, General Identification for Indoor/Outdoor Usage, Warning Label
Label Color
White
Printer Series Compatibility
LW-Z5000PX, LW-Z5010PX
Label Material
Glossy Polyester
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250BWPX
Zoro #
G800689990
UPC #
815407021929
Country of Origin
China

Dimensions

Roll Length
26 ft
Label Height
2 in
Label Thickness
0.006 in
Label Width
2 in

Details

Item
Continuous Label Roll Cartridge
Application
Barcode Label, Caution Label, General Identification for Indoor/Outdoor Usage, Warning Label
Label Color
White
Printer Series Compatibility
LW-Z5000PX, LW-Z5010PX
Label Material
Glossy Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Humidity Resistant, Oil-Resistant, Scratch Resistant, Smear Resistant, Tear Resistant, UV-Resistant, Washdown or Solvent Resistant, Wear Resistant, Weather-Resistant
Adhesive Properties
Aggressive Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Label Type
Adhesive Industrial Label
Standards
RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863, UL/cUL
Color
Black on White
Compatible Mfr Part Number
LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Adhesive Material
Acrylic
Product Type
Industrial Label
Maximum Service Temperature
257 Degrees F
Ribbon Formulation
Carbon
Secondary Label Included
No
For Print Method
Thermal Transfer
Ribbon Color
Black
Material Series
Polyester
Material Properties
Chlorine-Free, Chloroethene-Free, Silicone-Free
Minimum Service Temperature
-67 Degrees F
Print Technology
Thermal-Transfer

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 60YR02, 60YR03, 60YR56, 60YR57, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-R, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material PET, Label Width 2 in, Material Properties Chlorine-Free, Chloroethene-Free, Silicone-Free, Printer Series Compatibility LW-Z5000PX, LW-Z5010PX, Ribbon Color Black, Roll Length 26 ft, Vial/Tube Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.