Shop EPSON

Label/RibbonCartridge, White, Matte, 3/4inW

  • Mfr # 824KK8

  • Zoro # G012007469


product price:  $32.55
/ea

Key Features

Application
Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
LW
Label Material
Nylon
Adhesive
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
824KK8
Zoro #
G012007469
UPC #
815407022995
Country of Origin
Japan

Dimensions

Roll Length
19 ft
Label Width
3/4 in
Label Height
3/4 in

Details

Item
Combined Label and Ribbon Cartridge
Application
Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
LW
Label Material
Nylon
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Humidity-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
REACH 1907/2006/EC, RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863
Print Technology
Thermal-Transfer
Adhesive Material
Acrylic
Compatible Mfr Part Number
LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX
Minimum Service Temperature
-65 Degrees F
Material Properties
Chlorine-Free, Chloroethene-Free, Silicone-Free
For Print Method
Thermal-Transfer
Ribbon Color
Black
Product Type
Combined Label and Ribbon Cartridge
Maximum Service Temperature
275 Degrees F
Preprinted Text
No Legend
Adhesive Properties
Permanent Adhesive
Label Media Format
Continuous Roll Cartridge

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 270A52, 490R18, 60YR02, 60YR03, 60YR54, 60YR55, 802G05, 802G06, 802G08, 802G09, 802G10, 802G11, 802G12, 802G13, 802G14, 802G15, 802G16, Compatible Mfr Part Number LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Nylon, Label Width 3/4 in, Material Properties Chlorine-Free, Chloroethene-Free, Silicone-Free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.