Shop EPSON
See all product information
Create Account
Label/RibbonCartridge, Yellow, 3/4inW
Mfr # 61UM76
Zoro # G501271364
product price:Â $13.15
/eaKey Features
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Non-Adhesive
Width
3/4 in
Roll Length
4 7/8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61UM76
- Zoro #
- G501271364
- UPC #
- 815407020632
- Country of Origin
- Japan
Dimensions
- Width
- 3/4 in
- Roll Length
- 4 7/8 ft
- Label Width
- 3/4 in
- Label Height
- 3/4 in
Details
- Item
- Combined Label and Ribbon Cartridge
- Label Material
- Polyester
- Label Media Format
- Continuous Roll Cartridge
- Adhesive
- Non-Adhesive
- Standards
- REACH 1907/2006/EC, RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863
- Temp. Range
- -40 °F to 194 °F
- Label Type
- Indoor/Outdoor
- Label Color
- Yellow
- Preprinted Text
- No Legend
- Indoor/Outdoor Usage
- Indoor
- Label Finish
- Matte
- Minimum Service Temperature
- -40 Degrees F
- Ribbon Color
- Black
- Compatible Mfr Part Number
- LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX
- Product Type
- Combined Label and Ribbon Cartridge
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Humidity-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
- Maximum Service Temperature
- 194 Degrees F
- Material Properties
- Chlorine-Free, Chloroethene-Free, Magnetic, Metal Detectable, Silicone-Free
- Adhesive Properties
- Non-Adhesive
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 270A52, 490R18, 60YR02, 60YR03, 60YR54, 60YR55, 802G05, 802G06, 802G08, 802G09, 802G10, 802G11, 802G12, 802G13, 802G14, 802G15, 802G16, Compatible Mfr Part Number LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX, Label Color Yellow, Label Finish Matte, Label Height 3/4 in, Label Material Polyester, Label Width 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.