Label/RibbonCartridge, Yellow, Gloss, 2inW
Mfr # 250BYPX
Zoro # G600689992
product price: $47.39
/eaKey Features
Application
Barcode Label, Caution Label, General Identification for Indoor/Outdoor Usage, Warning Label
Label Color
Yellow
Printer Series Compatibility
LW-Z5000PX, LW-Z5010PX
Label Material
Glossy Polyester
Label Media Format
Continuous Roll Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250BYPX
Zoro #
G600689992
UPC #
815407021936
Country of Origin
China
Dimensions
Roll Length
26 ft
Label Thickness
0.006 in
Label Height
2 in
Label Width
2 in
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 60YR02, 60YR03, 60YR56, 60YR57, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-R, Label Color Yellow, Label Finish Gloss, Label Height 2 in, Label Material PET, Label Width 2 in, Material Properties Chlorine-Free, Chloroethene-Free, Silicone-Free, Printer Series Compatibility LW-Z5000PX, LW-Z5010PX, Ribbon Color Black, Roll Length 26 ft, Vial/Tube Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.