Zoro Homepage

LIGHTSCENE EV-110

  • Mfr # V11HA22020

  • Zoro # G515192419


product price: $2,493.99
/ea
Free Shipping & Returns

Key Features

Depth
10.2"
Lamp Type
Laser Diode
Wireless LAN
Yes
Contrast Ratio
2,500,000:1
Maximum Focal Length
28.40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11HA22020
Zoro #
G515192419
UPC #
10343960145
Country of Origin
China

Dimensions

Depth
10.2"
Maximum Focal Length
28.40 mm
Minimum Focal Length
18.20 mm
Maximum Diagonal Image Size
12.50 ft

Details

Item
3LCD Projector
Lamp Type
Laser Diode
Wireless LAN
Yes
Contrast Ratio
2,500,000:1
Graphic Mode
WXGA
Optical Zoom
1.6x
Native Resolution
1280 x 800
Normal Mode Lamp Life
20000 Hour
Standard Mode Brightness
2200 lm
Environmentally Friendly
Yes
Video Signal Standard
HDTV
Operating Power Consumption
150 W
Package Contents
LightScene EV-110 Accent Lighting 3LCD Laser Projector, Remote Control, (2) AA Batteries, Direct Mount Unit, Power Cable, Power Cable Cover, 2x HDMI Cable Clamp, Quick Setup Guide, Direct Mount Installation Guide
HDMI
Yes
Economy Mode Lamp Life
30000 Hour
Native Aspect Ratio
0.67361
Projection Method
Rear, Front, Ceiling
Number of Lamps
1
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.