Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LightScene EV-115

  • Mfr # V11HA22120

  • Zoro # G116440858


product price: $2,563.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Standard Mode Brightness
2200 lm
Number of Lamps
1
Operating Power Consumption
150 W
Maximum Diagonal Image Size
12.50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V11HA22120
Zoro #
G116440858
UPC #
10343960152
Country of Origin
China

Dimensions

Maximum Diagonal Image Size
12.50 ft
Minimum Focal Length
18.20 mm
Depth
10.2"
Maximum Focal Length
28.40 mm

Details

Color
Black
Item
3LCD Projector
Standard Mode Brightness
2200 lm
Number of Lamps
1
Operating Power Consumption
150 W
Lamp Type
Laser Diode
Economy Mode Lamp Life
30000 Hour
Native Resolution
1280 x 800
HDMI Inputs
Yes
Contrast Ratio
2,500,000:1
Package Contents
LightScene EV-115 Accent Lighting 3LCD Laser Projector, Remote Control, 2 x AA Batteries, Direct Mount Unit, Power Cable, Power Cable Cover, 2x HDMI Cable Clamp, Quick Setup Guide, Direct Mount Installation Guide
Optical Zoom
1.6x
Video Signal Standard
HDTV
Wireless LAN
Yes
USB
Yes
Environmentally Friendly
Yes
Projection Method
Rear, Ceiling, Front
Graphic Mode
WXGA
Normal Mode Lamp Life
20000 Hour
Native Aspect Ratio
16:10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.