Shop EPSON
See all product information
Create Account
LX-350 Dot Matrix Printer
- Mfr # C11CC24001
- Zoro # G6686137
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Depth
10.8"
Height
6.1"
Color
Black
Width
13.7"
Number of Pins
9-pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C11CC24001
- Zoro #
- G6686137
- UPC #
- 10343902015
- Country of Origin
- Indonesia
- Color
- Black
- Number of Pins
- 9-pin
- Input Voltage
- 120 V AC
- Power Source
- AC Supply
- Product Type
- Dot Matrix Printer
Dimensions
- Depth
- 10.8"
- Height
- 6.1"
- Width
- 13.7"
Description
The new LX-350 has fast and durable Epson 9-Pin technology, prints up to 347 characters per second and is ideal for front and back office applications needing continuous paper or multi-part stationery. Now more reliable than ever, the LX-350 has a mean time between failure of 10,000 operating hours.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.