Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
236MTBGPX
Zoro #
G2398210
UPC #
-
Country of Origin
Japan
Dimensions
Width
1-1/2"
Length
11 ft.
Label Maker Tape Thickness
0.014"
Roll Length
11 ft
Label Width
1 1/2 in
Label Thickness
0.014 in
Label Size (WxL)
1 1/2 in
Roll Size
1 1/2 in x 11 ft
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A57, 49AX64, Compatible Mfr Part Number LW-PX800, LW-PX900, PEARLabel 360, Label Color Green, Label Finish Gloss, Label Material Polyester, Label Width 1 1/2 in, Material Properties Metal Detectable, Printer Series Compatibility LW-PX800, LW-PX900, PEARLabel 360, Ribbon Color Black, Roll Length 11 ft, For Print Method Thermal Transfer, Material Series BGPX, Maximum Service Temperature 175 Degrees F
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.