Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MANUFACTURER RENEWED BRIGHTLINK 1485FI PROJECTOR

  • Mfr # V11H919520-N

  • Zoro # G216440864


product price: $2,125.99
/ea
Free Shipping & Returns

Key Features

Maximum Focal Length
3.90 mm
Graphic Mode
Full HD
Speaker Included
Yes
Native Resolution
1920 x 1080
Native Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V11H919520-N
Zoro #
G216440864
UPC #
10343953307
Country of Origin
China

Dimensions

Maximum Focal Length
3.90 mm
Maximum Diagonal Image Size
100"

Details

Graphic Mode
Full HD
Speaker Included
Yes
Native Resolution
1920 x 1080
Native Aspect Ratio
16:9
Number of Lamps
1
HDMI Inputs
Yes
Projection Method
Ceiling, Front
Normal Mode Lamp Life
20000 Hour
Video Signal Standard
HDTV
Environmentally Friendly
Yes
Operating Power Consumption
381 W
Economy Mode Lamp Life
30000 Hour
Network (RJ-45)
Yes
Item
3LCD Projector
Standard Mode Brightness
5000 lm
Output Scan Format
1080p
Package Contents
BrightLink 1485Fi 1080p 3LCD Interactive Laser Display, Lens Cover, Rear Cable Cover, Interactive Touch Module and Cable, Quick Setup Guide, 6' Power Cable, 1 x USB A/B Cable, Projector Remote Control with 2 x AA Batteries, HDBaseT Control Pad with Power Supply, Pen Holder, 4 x Markers for Auto Screen Adjustment, IR Reflectors, 2 x Interactive Pens, Battery Charger, 2 x AA Rechargeable Batteries (for Interactive Pens), Warranty Statement, BrightLink GoBoard 1-Year Free Trial
Interactive
Yes
Lamp Type
Laser Diode
USB
Yes
Contrast Ratio
2,500,000:1
Mount Type
Ceiling Mountable, Wall Mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.