Zoro Homepage

MANUFACTURER RENEWED POWERLITE 119W PROJECTOR

  • Mfr # V11H985020-N

  • Zoro # G316440863


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Minimum Focal Length
16.90 mm
HDMI Inputs
Yes
USB
Yes
Height
3.4"
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11H985020-N
Zoro #
G316440863
UPC #
10343957503
Country of Origin
China

Dimensions

Minimum Focal Length
16.90 mm
Height
3.4"
Depth
10.2"
Maximum Focal Length
20.28 mm
Maximum Diagonal Image Size
26.67 ft
Width
11.6"

Details

HDMI Inputs
Yes
USB
Yes
Number of Lamps
1
Product Condition
Refurbished
Environmentally Friendly
Yes
Speaker Included
Yes
Economy Mode Lamp Life
17000 Hour
Standard Mode Brightness
4000 lm
Normal Mode Lamp Life
8000 Hour
Wireless LAN
Yes
Mount Type
Portable, Ceiling Mountable
Native Resolution
1280 x 800
Batteries Included
Yes
Native Aspect Ratio
16:10
Network (RJ-45)
Yes
Lamp Type
UHE
Projection Method
Rear, Front, Ceiling
Graphic Mode
WXGA
Contrast Ratio
16,000:1
Item
3LCD Projector
Optical Zoom
1.2x
Operating Power Consumption
345 W
Lamp Watts
210 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.