
Middle Throw Lens For The Pro L Series Projectors (Discontinued)
- Mfr # V12H004M0F
- Zoro # G4620704
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V12H004M0F
Zoro #
G4620704
UPC #
-
Country of Origin
Unknown
Dimensions
Minimum Focal Length
36 mm
Maximum Focal Length
57.40 mm
Details
Product Type
Lens
Optical Zoom
1.6x
Compatibility
Epson Projectors: Pro L1505UHNL, Pro L1715SNL, Pro L1750UNL, Pro L1755UNL, Pro L1505UH, Pro L1500UHNL, Pro L1500UH, Pro G7000 Series, Pro L1000 Series
Maximum Aperture
f/2.35
Lens Type
Zoom
Lens Type Detail
Middle Throw
Description
- Lens Type Detail: Medium Throw
- Application/Usage: Projector
- Compatibility: Epson Projectors - EB-G7200W, EB-G7400U, EB-G7905U, EB-G7900U, EB-L1100U, EB-L1200U, EB-L1300U, EB-L1405U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.