Zoro Homepage
This item is Discontinued.
Epson Multimedia Projector, 50 in., LCD, 60 Hz V11H565020

Multimedia Projector, 50 in., LCD, 60 Hz (Discontinued)

  • Mfr # V11H565020
  • Zoro # G0279441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11H565020
Zoro #
G0279441
UPC #
010343907249
Country of Origin
China

Dimensions

Screen Size
50 in
Height
4 13/64 in
Width
13 39/64 in

Details

Item
Multimedia Projector
Resolution
1280 x 800
Contrast Ratio
10000:1
Aspect Ratio
16:10
Illumination
5000 lm
Includes
Power Cord, Computer Cable (VGA), Remote Control, User Manual CD, Projector Software CDs, Quick Setup Sheet, Installation Guide

Description

Multimedia Projector, Resolution 1280 x 800, Illumination 5000 lm, Aspect Ratio 16:10, Contrast Ratio 10000:1, Screen Size 50 in, Width 13 39/64 in, Height 4 13/64 in, Includes Power Cord, Computer Cable (VGA), Remote Control, User Manual CD, Projector Software CDs, Quick Setup Sheet, Installation Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.