Zoro Homepage
This item is Discontinued.
Epson Portable Label Printer, LABELWORKS PX Series, Single Color Capability LW-PX300GST

Portable Label Printer, LABELWORKS PX Series, Single Color Capability (Discontinued)

  • Mfr # LW-PX300GST
  • Zoro # G7234427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW-PX300GST
Zoro #
G7234427
UPC #
-
Country of Origin
Philippines

Dimensions

Max. Tape Width
3/4"
Max Label Width
3/4"
Minimum Font Size
8 pt.
Maximum Font Size
38 pt.
Maximum Label Width
3/4 in
Battery Size
AA

Description

Portable Label Printer, Color Printing Capability Single Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.