Zoro Homepage
This item is Discontinued.
Epson Portable/PC Label Printer, LCD, 1" W LW-PX700PCD

Portable/PC Label Printer, LCD, 1" W (Discontinued)

  • Mfr # LW-PX700PCD
  • Zoro # G7484045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW-PX700PCD
Zoro #
G7484045
UPC #
-
Country of Origin
China

Dimensions

Max. Tape Width
1 in
Maximum Printed Label Width
1 in
Max Label Width
1"
Overall Length
11 3/4 in
Overall Height
3 1/2 in
Minimum Label Width
4 mm
Battery Size
AA
Maximum Label Width
1 in
Overall Width
18 1/8 mm
Minimum Label Length
30 ft
Minimum Font Size
8 pt.
Maximum Font Size
72 pt.

Description

Handheld Label Printer, Color Printing Capability Single Color

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.