Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powerlite 119W, Wxga, 4000 Lmns

  • Mfr # V11H985020

  • Zoro # G0152998


product price: $799.89
/ea
Free Shipping & Returns

Key Features

Includes
PowerLite 119W 3LCD WXGA Classroom Projector with Dual HDMI, Power Cord, Computer Cable (VGA), Projector Remote Control, Batteries, Software CD, Quick Setup Sheet, Warranty Card
Normal Mode Lamp Life
8000 Hour
Number of Lamps
1
HDMI Inputs
Yes
Maximum Diagonal Image Size
26.67 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11H985020
Zoro #
G0152998
UPC #
10343954168
Country of Origin
Unknown

Dimensions

Maximum Diagonal Image Size
26.67 ft
Height
3.4 in
Maximum Focal Length
20.28 mm
Minimum Focal Length
16.90 mm
Width
11.6 in

Details

Item
Projector Screen
Includes
PowerLite 119W 3LCD WXGA Classroom Projector with Dual HDMI, Power Cord, Computer Cable (VGA), Projector Remote Control, Batteries, Software CD, Quick Setup Sheet, Warranty Card
Normal Mode Lamp Life
8000 Hour
Number of Lamps
1
HDMI Inputs
Yes
Standard Mode Brightness
4000 lm
Graphic Mode
WXGA
Lamp Type
UHE
Lamp Watts
210 W
Product Line
PowerLite
Contrast Ratio
16,000:1
Minimum Projection Distance
33 in
Projection Method
Rear, Front, Ceiling
Optical Zoom
1.2x
Form Factor
Ceiling Mountable
Video Signal Standard
HDTV
Economy Mode Lamp Life
17000 Hour
Maximum Projection Distance
26.67 ft
Native Resolution
1280 x 800
Native Aspect Ratio
4:3
Max. Resolution
1600 x 1200
USB Slot
Yes
Operating Power Consumption
345 W

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.