Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerLite 1780W Prjctr 3000Lum

  • Mfr # V11H795020

  • Zoro # G912467202


product price: $880.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1680 x 1050
Optical Zoom
1.2x
Lamp Power
206 W
Package Contents
PowerLite 1780W Wireless WXGA 3LCD Projector, Power Cable, Computer Cable (VGA) , USB Cable , Projector Remote Control With Batteries , Soft Carrying Case , User Manual CD , Easymp&Reg; Software CD, Quick Setup Sheet , Registration Card
Native Resolution
1280 x 800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V11H795020
Zoro #
G912467202
UPC #
10343931008
Country of Origin
China

Dimensions

Maximum Focal Length
16.22 mm
Maximum Diagonal Image Size
25 ft
Minimum Focal Length
13.52 mm

Details

Item
LCD Projector
Max. Resolution
1680 x 1050
Optical Zoom
1.2x
Lamp Power
206 W
Package Contents
PowerLite 1780W Wireless WXGA 3LCD Projector, Power Cable, Computer Cable (VGA) , USB Cable , Projector Remote Control With Batteries , Soft Carrying Case , User Manual CD , Easymp&Reg; Software CD, Quick Setup Sheet , Registration Card
Native Resolution
1280 x 800
Standard Mode Brightness
3000 lm
Normal Mode Lamp Life
4000 Hour
USB
Yes
Number of Lamps
1
Native Aspect Ratio
16:10
Lamp Type
UHE
Graphic Mode
WXGA
Video Signal Standard
HDTV
HDMI
Yes
Contrast Ratio
10,000:1
Projection Method
Rear, Front, Ceiling
Economy Mode Lamp Life
7000 Hour
Operating Power Consumption
290 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.