Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerLite 1781W

  • Mfr # V11H794120

  • Zoro # G616440853


product price: $1,120.99
/ea
Free Shipping & Returns

Key Features

Maximum Diagonal Image Size
25 ft
Graphic Mode
WXGA
USB
Yes
Package Contents
PowerLite 1781W Wireless WXGA 3LCD Projector, Power Cable, Computer Cable (VGA), USB Cable, Projector Remote Control with Batteries, Soft Carrying Case, User Manual CD, EasyMP Software CD, Quick Setup Sheet, Registration Card
Optical Zoom
1.2x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11H794120
Zoro #
G616440853
UPC #
10343930988
Country of Origin
China

Dimensions

Maximum Diagonal Image Size
25 ft
Maximum Focal Length
16.22 mm
Minimum Focal Length
13.52 mm

Details

Graphic Mode
WXGA
USB
Yes
Package Contents
PowerLite 1781W Wireless WXGA 3LCD Projector, Power Cable, Computer Cable (VGA), USB Cable, Projector Remote Control with Batteries, Soft Carrying Case, User Manual CD, EasyMP Software CD, Quick Setup Sheet, Registration Card
Optical Zoom
1.2x
Standard Mode Brightness
3200 lm
HDMI Inputs
Yes
Lamp Type
UHE
Wireless LAN
Yes
Native Resolution
1280 x 800
Item
LCD Projector
Economy Mode Lamp Life
7000 Hour
Projection Method
Rear, Ceiling, Front
Normal Mode Lamp Life
4000 Hour
Contrast Ratio
10,000:1
Video Signal Standard
HDTV
Operating Power Consumption
309 W
Max. Resolution
1680 x 1050
Number of Lamps
1
Native Aspect Ratio
16:10
Lamp Watts
214 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.