Zoro Homepage

POWERLITE 1785W PROJECTOR, WXGA 3200 LUMENS

  • Mfr # V11H793020

  • Zoro # G314876169


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1600 x 1050
Number of Lamps
1
HDMI
Yes
Lamp Power
214 W
Optical Zoom
1.2x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11H793020
Zoro #
G314876169
UPC #
10343930971
Country of Origin
China

Dimensions

Maximum Diagonal Image Size
25 ft
Minimum Focal Length
13.52 mm
Maximum Focal Length
16.22 mm

Details

Item
LCD Projector
Max. Resolution
1600 x 1050
Number of Lamps
1
HDMI
Yes
Lamp Power
214 W
Optical Zoom
1.2x
Standard Mode Brightness
3200 lm
Contrast Ratio
10,000:1
Native Resolution
1280 x 800
Economy Mode Lamp Life
7000 Hour
Normal Mode Lamp Life
4000 Hour
USB
Yes
Graphic Mode
WXGA
Native Aspect Ratio
0.67361
Lamp Type
UHE
Projection Method
Ceiling, Front, Rear
Package Contents
PowerLite 1785W Wireless WXGA 3LCD Projector, Power Cable, Computer Cable (VGA), USB Cable, Projector Remote Control with Batteries, Soft Carrying Case, User Manual CD, EasyMP Software CD, Quick Setup Sheet, Registration Card
Wireless LAN
Yes
Video Signal Standard
HDTV

Description

EPSON POWERLITE 1785W PROJECTOR, WXGA 3200 LUMENS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.