Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWERLITE 1795F - UHE - LCD PROJECTOR - 3200 ANSI LUMEN - 1920 X 1080 - 1.

  • Mfr # V11H796020

  • Zoro # G114876154


product price: $1,665.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1200
Native Resolution
1920 x 1080
Lamp Type
UHE
Normal Mode Lamp Life
4000 Hour
Operating Power Consumption
309 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11H796020
Zoro #
G114876154
UPC #
10343930964
Country of Origin
Philippines

Dimensions

Minimum Focal Length
14.06 mm
Maximum Focal Length
16.82 mm
Maximum Diagonal Image Size
25 ft

Details

Item
LCD Projector
Max. Resolution
1920 x 1200
Native Resolution
1920 x 1080
Lamp Type
UHE
Normal Mode Lamp Life
4000 Hour
Operating Power Consumption
309 W
Video Signal Standard
HDTV
Standard Mode Brightness
3200 lm
Economy Mode Lamp Life
7000 Hour
Wireless LAN
Yes
Lamp Power
214 W
Optical Zoom
1.2x
Package Contents
PowerLite 1795F Wireless Full HD 1080p 3LCD Projector, Power Cable, Computer Cable (VGA), USB Cable, Projector Remote Control with Batteries, Soft Carrying Case, User Manual CD, EasyMP Software CD, Quick Setup Sheet, Registration Card
Contrast Ratio
10,000:1
Number of Lamps
1
USB
Yes
Output Scan Format
1080p
Projection Method
Rear, Ceiling, Front
HDMI
Yes
Graphic Mode
Full HD
Native Aspect Ratio
16:9

Description

EPSON POWERLITE 1795F - UHE - LCD PROJECTOR - 3200 ANSI LUMEN - 1920 X 1080 - 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.