Zoro Homepage

POWERLITE 685W WXGA 3LCD PRESENTATION DISPLAY

  • Mfr # V11H744520

  • Zoro # G814875792


product price: $1,781.99
/ea
Free Shipping & Returns

Key Features

Width
14.5"
Depth
15.8"
Height
5.9"
Max. Resolution
1400 x 1050
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11H744520
Zoro #
G814875792
UPC #
10343924642
Country of Origin
China

Dimensions

Width
14.5"
Depth
15.8"
Height
5.9"
Maximum Focal Length
3.70 mm
Maximum Diagonal Image Size
100"

Details

Item
LCD Projector
Max. Resolution
1400 x 1050
USB
Yes
Native Aspect Ratio
0.67361
Projection Method
Rear, Front
HDMI
Yes
Graphic Mode
WXGA
Operating Power Consumption
373 W
Lamp Power
250 W
Video Signal Standard
HDTV
Normal Mode Lamp Life
5000 Hour
Economy Mode Lamp Life
10000 Hour
Package Contents
PowerLite 685W WXGA 3LCD Presentation Display, 15' Power Cord, Projector Remote Control, Batteries, User Manual CD, Projector Software CDs, Quick Setup Sheet, Installation Guide, Template Sheet, Projector Feet
Standard Mode Brightness
3500 lm
Throw Type
Ultra Short Throw
Number of Lamps
1
Lamp Type
UHE
Native Resolution
1280 x 800
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.