Zoro Homepage

POWERLITE 760W, 4100 LUMEN LASER PROJECTOR

  • Mfr # V11HA81020

  • Zoro # G314876039


product price: $2,539.99
/ea
Free Shipping & Returns

Key Features

Width
14.1"
Depth
15.6"
Height
5.3"
Maximum Focal Length
3.70 mm
Batteries Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11HA81020
Zoro #
G314876039
UPC #
10343975408
Country of Origin
Philippines

Dimensions

Width
14.1"
Depth
15.6"
Height
5.3"
Maximum Focal Length
3.70 mm
Maximum Diagonal Image Size
12.50 ft

Details

Item
3LCD Projector
Batteries Included
Yes
Normal Mode Lamp Life
20000 Hour
HDMI
Yes
Contrast Ratio
2,500,000:1
Standard Mode Brightness
4100 lm
Optical Zoom
1.4x
USB
Yes
Package Contents
PowerLite 760W Ultra Short Throw Laser Projector, Quick Start Guide, 6' Power Cable, Projector Remote Control, Two (2) AA Batteries (For Remote), Feet
Native Aspect Ratio
0.67361
Operating Power Consumption
277 W
Throw Type
Ultra Short Throw
Native Resolution
1280 x 800
Economy Mode Lamp Life
30000 Hour
Environmentally Friendly
Yes
Projection Method
Rear, Front
Speaker Included
Yes
Number of Lamps
1
Graphic Mode
WXGA
Lamp Type
Laser Diode
Network (RJ-45)
Yes
Wireless LAN
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.