Zoro Homepage

PowerLite 770F Prjctr

  • Mfr # V11HA79020

  • Zoro # G012467201


product price: $2,451.99
/ea
Free Shipping & Returns

Key Features

Width
14.1"
Depth
6.5"
Height
15.6"
Max. Resolution
1920 x 1080
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11HA79020
Zoro #
G012467201
UPC #
10343975385
Country of Origin
China

Dimensions

Width
14.1"
Depth
6.5"
Height
15.6"
Maximum Focal Length
3.70 mm
Maximum Diagonal Image Size
12.50 ft

Details

Item
3LCD Projector
Max. Resolution
1920 x 1080
Environmentally Friendly
Yes
Video Signal Standard
HDTV
Number of Lamps
1
Network (RJ-45)
Yes
Native Aspect Ratio
0.88125
Lamp Type
Laser Diode
Batteries Included
Yes
Speaker Included
Yes
Optical Zoom
1.4x
Economy Mode Lamp Life
30000 Hour
Standard Mode Brightness
4100 lm
Contrast Ratio
2,500,000:1
Operating Power Consumption
277 W
USB Playback
Yes
Output Scan Format
1080p
HDMI
Yes
Wireless LAN
Yes
Normal Mode Lamp Life
20000 Hour
Package Contents
PowerLite 770F, Quick Setup Guide, Projector Remote Control, 2x AA Batteries, 6' Power Cord, Projector Feet
Throw Type
Ultra Short Throw
Projection Method
Front
USB
Yes

Description

EPSON PowerLite 770F Prjctr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.