Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWERLITE 775F PROJECTOR

  • Mfr # V11HA83120

  • Zoro # G122444208


product price: $3,305.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Normal Mode Lamp Life
20000 Hour
Maximum Diagonal Image Size
12.50 ft
Operating Power Consumption
277 W
Video Signal Standard
HDTV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11HA83120
Zoro #
G122444208
UPC #
10343975385
Country of Origin
China

Dimensions

Maximum Diagonal Image Size
12.50 ft
Height
15.6"
Depth
6.4"
Maximum Focal Length
3.70 mm
Width
14.1"

Details

Network (RJ-45)
Yes
Normal Mode Lamp Life
20000 Hour
Operating Power Consumption
277 W
Video Signal Standard
HDTV
USB
Yes
Number of Lamps
1
HDMI Inputs
Yes
Optical Zoom
1.4x
Economy Mode Lamp Life
30000 Hour
Contrast Ratio
2,500,000:1
Output Scan Format
1080p
Color
Black
Max. Resolution
1920 x 1080
Speaker Included
Yes
Item
3LCD Projector
Environmentally Friendly
Yes
Batteries Included
Yes
Projection Method
Front
Throw Type
Ultra Short Throw
USB Playback
Yes
Lamp Type
Laser Diode
Standard Mode Brightness
4100 lm
Native Aspect Ratio
16:9
Wireless LAN
Yes
Package Contents
PowerLite 775F, Quick Setup Guide, Projector Remote Control, 2x AA Batteries, 6' Power Cord, Projector Feet

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.