Zoro Homepage

Powerlite 982W Proj

  • Mfr # V11H987020

  • Zoro # G012467270


product price: $1,052.99
/ea
Free Shipping & Returns

Key Features

Width
12.1"
Depth
11.1"
Height
3.5"
Max. Resolution
1600 x 1200
Video Signal Standard
HDTV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11H987020
Zoro #
G012467270
UPC #
10343954175
Country of Origin
China

Dimensions

Width
12.1"
Depth
11.1"
Height
3.5"
Minimum Focal Length
18.20 mm
Maximum Diagonal Image Size
23.33 ft
Maximum Focal Length
29.20 mm

Details

Item
LCD Projector
Max. Resolution
1600 x 1200
Video Signal Standard
HDTV
Native Aspect Ratio
0.67361
Lamp Type
UHE
Projection Method
Rear, Front, Ceiling
Environmentally Friendly
Yes
Economy Mode Lamp Life
17000 Hour
Number of Lamps
1
Package Contents
PowerLite 982W 3LCD WXGA Classroom Projector with Dual HDMI, Power Cord, Computer Cable (VGA), Projector Remote Control, Batteries, Software CD, Quick Setup Sheet, Warranty Card
Minimum Projection Distance
29"
Contrast Ratio
16,000:1
Lamp Power
230 W
Native Resolution
1280 x 800
Maximum Projection Distance
23.33 ft
USB
Yes
Normal Mode Lamp Life
6500 Hour
Optical Zoom
1.6x
Operating Power Consumption
354 W
Standard Mode Brightness
4200 lm
HDMI
Yes
Graphic Mode
WXGA

Description

Epson Powerlite 982W Proj

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.