POWERLITE L690E LASER PROJECTOR WITH LENS SHIFT, WIFI, 6,500 LUMENS, 4KE,

  • Mfr # V11HB25020

  • Zoro # G716300712


product price: $7,533.99
/ea
Free Shipping & Returns

Key Features

Package Contents
PowerLite L690E Laser ProjectorPower cableProjector remote control with batteriesQuick Reference cardCable cover
Normal Mode Lamp Life
20000 Hour
HDMI Inputs
Yes
Throw Ratio
1.35 to 2.2
Height
4.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11HB25020
Zoro #
G716300712
UPC #
10343988972
Country of Origin
Philippines

Dimensions

Height
4.8"
Maximum Focal Length
31.80 mm
Minimum Focal Length
20 mm
Maximum Diagonal Image Size
41.67 ft
Depth
12"
Minimum Diagonal Image Size
50"
Width
17.3"

Details

Package Contents
PowerLite L690E Laser ProjectorPower cableProjector remote control with batteriesQuick Reference cardCable cover
Normal Mode Lamp Life
20000 Hour
HDMI Inputs
Yes
Throw Ratio
1.35 to 2.2
Color Supported
1.07 Billion Colors
Graphic Mode
WUXGA
Native Resolution
1920 x 1200
Minimum Projection Distance
91.73"
Contrast Ratio
5,000,000:1
Lamp Type
Laser
Video Signal Standard
HDTV
Projection Method
Ceiling, Rear, Front
Wireless LAN
Yes
White Brightness
6500 lm
Standard Mode Brightness
6500 lm
Native Aspect Ratio
16:10
Maximum Projection Distance
12.40 ft
Mount Type
Ceiling Mountable
Batteries Included
Yes
Speaker Included
Yes
Voltage Frequency
60 Hz
USB
Yes
Operating Power Consumption
415 W
Max. Resolution
3840 x 2160
Item
Laser Projector
Output Scan Format
2160p
Network (RJ-45)
Yes
Number of Lamps
1
Optical Zoom
1.6x

Description

EPSON POWERLITE L690E LASER PROJECTOR WITH LENS SHIFT, WIFI, 6,500 LUMENS, 4KE,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.