PowerLite L690SE Short-Throw (0.5 - 0.7 TR) Laser Projector with lens shift, 6,000 Lumens, 4K

  • Mfr # V11HB36020

  • Zoro # G821707284


product price:  $8,516.99
/ea
Free Shipping & Returns

Key Features

Batteries Included
Yes
Color
White
Minimum Focal Length
7.54 mm
Color Supported
1.07 Billion Colors
Height
4.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V11HB36020
Zoro #
G821707284
UPC #
010343988989
Country of Origin
Philippines

Dimensions

Minimum Focal Length
7.54 mm
Height
4.8"
Depth
12"
Maximum Focal Length
10.55 mm
Minimum Diagonal Image Size
100"
Maximum Diagonal Image Size
41.67 ft
Width
17.3"

Details

Batteries Included
Yes
Color
White
Color Supported
1.07 Billion Colors
Native Aspect Ratio
21:9
Graphic Mode
WUXGA
Contrast Ratio
5,000,000:1
HDMI Inputs
Yes
Video Signal Standard
HDTV
Voltage Frequency
60 Hz
Speaker Included
Yes
Item
3LCD Projector
Normal Mode Lamp Life
20000 Hour
Wireless LAN
Yes
Standby Power Consumption
300 mW
Package Contents
PowerLite L690SE projectorPower cableProjector remote control with batteriesQuick Setup sheetCable coverQuick Setup poster
USB
Yes
White Brightness
6000 lm
Optical Zoom
1.4x
Network (RJ-45)
Yes
Throw Ratio
0.5 to 0.7
Lamp Type
Laser Diode
Throw Type
Short Throw
Projection Method
Rear, Front, Ceiling
Number of Lamps
1
Output Scan Format
2160p
Standard Mode Brightness
6000 lm
Mount Type
Ceiling Mountable, Wall Mountable
Operating Power Consumption
432 W
Native Resolution
1920 x 1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.