Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWERLITE L690SU SHORT-THROW (0.8 - 1.3 TR) LASER PROJECTOR WITH LENS SHIF

  • Mfr # V11HB31020

  • Zoro # G322443216


product price: $6,853.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Video Signal Standard
HDTV
Standby Power Consumption
300 mW
Native Resolution
1920 x 1200
Native Aspect Ratio
21:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11HB31020
Zoro #
G322443216
UPC #
198390001230
Country of Origin
Philippines

Dimensions

Width
17.3"
Minimum Diagonal Image Size
60"
Maximum Focal Length
19.90 mm
Depth
12"
Maximum Diagonal Image Size
33.33 ft
Minimum Focal Length
11.60 mm
Height
4.8"

Details

USB
Yes
Video Signal Standard
HDTV
Standby Power Consumption
300 mW
Native Resolution
1920 x 1200
Native Aspect Ratio
21:9
White Brightness
6200 lm
Throw Type
Short Throw
Normal Mode Lamp Life
20000 Hour
Standard Mode Brightness
6200 lm
Optical Zoom
1.7x
Graphic Mode
WUXGA
Maximum Projection Distance
54.33"
Voltage Frequency
60 Hz
Mount Type
Wall Mountable, Ceiling Mountable
Lamp Type
Laser Diode
Color
White
HDMI Inputs
Yes
Throw Ratio
0.79 to 1.36
Speaker Included
Yes
Number of Lamps
1
Projection Method
Front, Rear, Ceiling
Operating Power Consumption
415 W
Network (RJ-45)
Yes
Economy Mode Lamp Life
30000 Hour
Item
3LCD Projector
Wireless LAN
Yes
Contrast Ratio
5,000,000:1
Batteries Included
Yes
Color Supported
1.07 Billion Colors

Description

T, WIFI, 6,200 LUMENS, WUXGA, WHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.