POWERLITE L690U LASER PROJECTOR WITH LENS SHIFT, WIFI, 6,500 LUMENS, WUXGA

  • Mfr # V11HB29020

  • Zoro # G516300691


product price:  $6,035.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Video Signal Standard
HDTV
Lamp Type
Laser
Wireless LAN
Yes
Optical Zoom
1.6x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V11HB29020
Zoro #
G516300691
UPC #
10343989009
Country of Origin
Philippines

Dimensions

Minimum Diagonal Image Size
50"
Maximum Diagonal Image Size
41.67 ft

Details

USB
Yes
Video Signal Standard
HDTV
Item
3LCD Projector
Lamp Type
Laser
Wireless LAN
Yes
Optical Zoom
1.6x
Output Scan Format
2160p
Contrast Ratio
5,000,000:1
Native Aspect Ratio
21:9
HDMI Inputs
Yes
Throw Type
Standard Throw
Projection Method
Front
Network (RJ-45)
Yes
Throw Ratio
1.35 to 2.2
Native Resolution
1920 x 1200
Number of Lamps
1
White Brightness
6500 lm
Normal Mode Lamp Life
20000 Hour
Graphic Mode
WUXGA
Standard Mode Brightness
6500 lm

Description

EPSON POWERLITE L690U LASER PROJECTOR WITH LENS SHIFT, WIFI, 6,500 LUMENS, WUXGA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.