POWERLITE L695SU SHORT-THROW (0.8 - 1.3 TR) LASER PROJECTOR WITH LENS SHIF

  • Mfr # V11HB31120

  • Zoro # G221705866


product price: $6,989.99
/ea
Free Shipping & Returns

Key Features

Native Aspect Ratio
21:9
Contrast Ratio
5,000,000:1
USB
Yes
Normal Mode Lamp Life
20000 Hour
Minimum Diagonal Image Size
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11HB31120
Zoro #
G221705866
UPC #
10343989016
Country of Origin
Philippines

Dimensions

Minimum Diagonal Image Size
60"
Maximum Diagonal Image Size
33.33 ft
Minimum Focal Length
11.60 mm
Height
4.8"
Width
17.3"
Maximum Focal Length
19.90 mm
Depth
12"

Details

Native Aspect Ratio
21:9
Contrast Ratio
5,000,000:1
USB
Yes
Normal Mode Lamp Life
20000 Hour
White Brightness
6200 lm
Video Signal Standard
HDTV
Throw Ratio
0.8 to 1.36
Item
3LCD Projector
Operating Power Consumption
415 W
Standby Power Consumption
300 mW
Mount Type
Ceiling Mountable, Wall Mountable
Color
Black
Voltage Frequency
60 Hz
HDMI Inputs
Yes
Maximum Projection Distance
54.33"
Lamp Type
Laser Diode
Graphic Mode
WUXGA
Package Contents
PowerLite L695SU ProjectorPower cableProjector remote control with batteriesQuick Setup sheetCable coverQuick Setup poster
Throw Type
Short Throw
Batteries Included
Yes
Network (RJ-45)
Yes
Projection Method
Rear, Front, Ceiling
Native Resolution
1920 x 1200
Economy Mode Lamp Life
30000 Hour
Standard Mode Brightness
6200 lm
Speaker Included
Yes
Number of Lamps
1
Optical Zoom
1.7x
Color Supported
1.07 Billion Colors
Wireless LAN
Yes

Description

T, WIFI, 6,200 LUMENS, WUXGA, BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.