
POWERLITE L775U 7000 LUMEN 4KE PROJECTOR
Mfr # V11HA96120
Zoro # G414875994
product price: $6,999.99
/ea
Free Shipping & Returns
Key Features
Width
17.3"
Depth
12"
Height
4.8"
Optical Zoom
1.6x
Speaker Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V11HA96120
Zoro #
G414875994
UPC #
10343977051
Country of Origin
Philippines
Dimensions
Width
17.3"
Depth
12"
Height
4.8"
Minimum Focal Length
20 mm
Maximum Focal Length
31.80 mm
Maximum Diagonal Image Size
41.67 ft
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.