POWERLITE L790U LASER PROJECTOR WITH LENS SHIFT, WIFI, 7,300 LUMENS, WUXGA

  • Mfr # V11HB28020

  • Zoro # G416300739


product price:  $7,428.99
/ea
Free Shipping & Returns

Key Features

Throw Ratio
1.35 to 2.2
Width
17.3"
Color
White
Standby Power Consumption
300 mW
Minimum Projection Distance
91.73"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11HB28020
Zoro #
G416300739
UPC #
10343989047
Country of Origin
Philippines

Dimensions

Width
17.3"
Maximum Diagonal Image Size
41.67 ft
Minimum Focal Length
20 mm
Minimum Diagonal Image Size
50"
Depth
12"
Maximum Focal Length
31.80 mm
Height
4.8"

Details

Throw Ratio
1.35 to 2.2
Color
White
Standby Power Consumption
300 mW
Minimum Projection Distance
91.73"
Standard Mode Brightness
7300 lm
Network (RJ-45)
Yes
Throw Type
Standard Throw
Color Supported
1.07 Billion Colors
Operating Power Consumption
415 W
Item
3LCD Projector
Contrast Ratio
5,000,000:1
Native Resolution
1920 x 1200
Speaker Included
Yes
Video Signal Standard
HDTV
Normal Mode Lamp Life
20000 Hour
Lamp Type
Laser
Wireless LAN
Yes
Projection Method
Front, Ceiling, Rear
HDMI Inputs
Yes
Voltage Frequency
60 Hz
Number of Lamps
1
Optical Zoom
1.6x
Package Contents
PowerLite L790U Laser ProjectorPower cableProjector remote control with batteriesQuick Reference cardCable cover
Batteries Included
Yes
Mount Type
Ceiling Mountable
Native Aspect Ratio
21:9
Maximum Projection Distance
12.40 ft
Graphic Mode
WUXGA
White Brightness
7300 lm
USB
Yes

Description

EPSON POWERLITE L790U LASER PROJECTOR WITH LENS SHIFT, WIFI, 7,300 LUMENS, WUXGA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.