PowerLite L795SE Short-Throw (0.8 - 1.3 TR) Laser Projector with lens shift, WiFi, 7,000 Lume

  • Mfr # V11HB26120

  • Zoro # G621703455


product price:  $11,720.99
/ea
Free Shipping & Returns

Key Features

Throw Type
Short Throw
Max. Resolution
3840 x 2160
Native Resolution
1920 x 1200
Mount Type
Wall Mountable
Native Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V11HB26120
Zoro #
G621703455
UPC #
010343989054
Country of Origin
Philippines

Details

Throw Type
Short Throw
Max. Resolution
3840 x 2160
Native Resolution
1920 x 1200
Mount Type
Wall Mountable
Native Aspect Ratio
16:9
Projection Method
Front
Number of Lamps
1
Lamp Type
Laser
Standard Mode Brightness
7000 lm
Item
3LCD Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.