POWERLITE L890U LASER PROJECTOR WITH LENS SHIFT, WIFI, 8,000 LUMENS, WUXGA

  • Mfr # V11HB27020

  • Zoro # G016300665


product price:  $6,674.99
/ea
Free Shipping & Returns

Key Features

Maximum Vertical Sync
60 Hz
Throw Ratio
1.35 to 2.2
Native Aspect Ratio
21:9
Contrast Ratio
5,000,000:1
Maximum Diagonal Image Size
41.67 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V11HB27020
Zoro #
G016300665
UPC #
10343989078
Country of Origin
Philippines

Dimensions

Maximum Diagonal Image Size
41.67 ft
Minimum Diagonal Image Size
50"
Height
4.8"
Width
17.3"
Depth
12"
Maximum Focal Length
31.80 mm
Minimum Focal Length
20 mm

Details

Maximum Vertical Sync
60 Hz
Throw Ratio
1.35 to 2.2
Native Aspect Ratio
21:9
Contrast Ratio
5,000,000:1
HDMI Inputs
Yes
Operating Power Consumption
470 W
Wireless LAN
Yes
Item
3LCD Projector
Maximum Projection Distance
12.40 ft
Package Contents
PowerLite L890U 8,000-Lumen WUXGA 3LCD Laser Projectorpower cableProjector Remote Control with batteriesQuick Reference cardCable Cover
Number of Lamps
1
Video Signal Standard
HDTV
Mount Type
Ceiling Mountable, Wall Mountable
Speaker Included
Yes
Standby Power Consumption
300 mW
USB
Yes
Network (RJ-45)
Yes
Minimum Vertical Sync
23.98 Hz
Minimum Projection Distance
91.73"
Optical Zoom
1.6x
Lamp Type
Laser Diode
Color Supported
1.07 Billion Colors
Normal Mode Lamp Life
20000 Hour
Voltage Frequency
60 Hz
Color
White
Graphic Mode
WUXGA
Batteries Included
Yes
Native Resolution
1920 x 1200
Projection Method
Front, Ceiling, Rear
White Brightness
8000 lm
Standard Mode Brightness
8000 lm

Description

EPSON POWERLITE L890U LASER PROJECTOR WITH LENS SHIFT, WIFI, 8,000 LUMENS, WUXGA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.