POWERLITE L895E LASER PROJECTOR WITH LENS SHIFT, WIFI, 8,000 LUMENS, 4KE,

  • Mfr # V11HB24120

  • Zoro # G716288379


product price: $10,092.99
/ea
Free Shipping & Returns

Key Features

Video Signal Standard
HDTV
Maximum Focal Length
31.80 mm
Color Supported
1.07 Billion Colors
Batteries Included
Yes
White Brightness
8000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11HB24120
Zoro #
G716288379
UPC #
10343989085
Country of Origin
Philippines

Dimensions

Maximum Focal Length
31.80 mm
Maximum Diagonal Image Size
41.67 ft
Minimum Diagonal Image Size
50"
Height
4.8"
Minimum Focal Length
20 mm
Width
17.3"
Depth
12"

Details

Item
3LCD Projector
Video Signal Standard
HDTV
Color Supported
1.07 Billion Colors
Batteries Included
Yes
White Brightness
8000 lm
Standard Mode Brightness
8000 lm
USB
Yes
Throw Ratio
1.35 to 2.2
Color
Black
HDMI Inputs
Yes
Native Aspect Ratio
21:9
Network (RJ-45)
Yes
Package Contents
PowerLite L895E Laser ProjectorPower cableProjector remote control with batteriesQuick Reference cardCable cover
Output Scan Format
2160p
Contrast Ratio
5,000,000:1
Projection Method
Front, Rear, Ceiling
Maximum Projection Distance
12.40 ft
Minimum Projection Distance
91.73"
Lamp Type
Laser
Graphic Mode
WUXGA
Wireless LAN
Yes
Optical Zoom
1.6x
Native Resolution
1920 x 1200
Throw Type
Standard Throw
Mount Type
Ceiling Mountable
Number of Lamps
1
Normal Mode Lamp Life
20000 Hour

Description

EPSON POWERLITE L895E LASER PROJECTOR WITH LENS SHIFT, WIFI, 8,000 LUMENS, 4KE,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.