Zoro Homepage

PowerLite Prjctr

  • Mfr # V11HA69020

  • Zoro # G712467167


product price: $1,540.99
/ea
Free Shipping & Returns

Key Features

Width
12.8"
Depth
4.1"
Height
11.7"
Max. Resolution
1920 x 1080
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11HA69020
Zoro #
G712467167
UPC #
10343975422
Country of Origin
China

Dimensions

Width
12.8"
Depth
4.1"
Height
11.7"
Minimum Focal Length
18.20 mm
Maximum Diagonal Image Size
25.83 ft
Maximum Focal Length
29.10 mm

Details

Item
3LCD Projector
Max. Resolution
1920 x 1080
Number of Lamps
1
USB
Yes
Graphic Mode
Full HD
Minimum Projection Distance
31"
Network (RJ-45)
Yes
Native Aspect Ratio
0.88125
Wireless LAN
Yes
Economy Mode Lamp Life
30000 Hour
Contrast Ratio
2,500,000:1
Maximum Projection Distance
25.83 ft
USB Playback
Yes
Video Signal Standard
HDTV
HDMI
Yes
Projection Method
Front
Normal Mode Lamp Life
20000 Hour
Environmentally Friendly
Yes
Output Scan Format
1080p
Lamp Type
Laser Diode
Native Resolution
1920 x 1080
Standard Mode Brightness
4600 lm
Optical Zoom
1.6x
Operating Power Consumption
272 W
Package Contents
PowerLite L260F Standard-Throw Laser Projector, Projector Remote Control, Two (2) AA Batteries (For Remote), HDMI Cable, Power Cable, Cable Cover

Description

EPSON PowerLite L260F Prjctr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.