Zoro Homepage

PowerLite Prjctr

  • Mfr # V11HA70020

  • Zoro # G612467243


product price: $1,183.99
/ea
Free Shipping & Returns

Key Features

Width
12.8"
Depth
4.1"
Height
11.7"
Max. Resolution
1280 x 800
Projection Method
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11HA70020
Zoro #
G612467243
UPC #
10343975439
Country of Origin
China

Dimensions

Width
12.8"
Depth
4.1"
Height
11.7"
Minimum Focal Length
18.20 mm
Maximum Focal Length
29.10 mm
Maximum Diagonal Image Size
25 ft

Details

Item
3LCD Projector
Max. Resolution
1280 x 800
Projection Method
Front
Contrast Ratio
2,500,000:1
Economy Mode Lamp Life
30000 Hour
Number of Lamps
1
Native Aspect Ratio
0.672917
Standard Mode Brightness
4500 lm
Environmentally Friendly
Yes
Operating Power Consumption
272 W
Package Contents
PowerLite L210W, Projector Remote Control, 2x AA Batteries, HDMI Cable, Power Cable
Minimum Projection Distance
30"
Lamp Type
Laser Diode
Batteries Included
Yes
Normal Mode Lamp Life
20000 Hour
Wireless LAN
Yes
USB
Yes
Native Resolution
1280 x 800
Maximum Projection Distance
25 ft
Network (RJ-45)
Yes
Optical Zoom
1.6x
HDMI
Yes
Graphic Mode
WXGA

Description

EPSON PowerLite L210W Prjctr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.