Zoro Homepage

PowerLite Prjctr

  • Mfr # V11HA72120

  • Zoro # G812467166


product price: $1,540.99
/ea
Free Shipping & Returns

Key Features

Width
12.8"
Depth
4.1"
Height
11.7"
Optical Zoom
1.6x
Lamp Type
Laser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11HA72120
Zoro #
G812467166
UPC #
10343975446
Country of Origin
China

Dimensions

Width
12.8"
Depth
4.1"
Height
11.7"
Maximum Diagonal Image Size
25.83 ft
Maximum Focal Length
29.10 mm
Minimum Focal Length
18.20 mm

Details

Item
3LCD Projector
Optical Zoom
1.6x
Lamp Type
Laser
Output Scan Format
1080p
Wireless LAN
Yes
Contrast Ratio
2,500,000:1
HDMI
Yes
Speaker Included
Yes
Graphic Mode
Full HD
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Native Resolution
1920 x 1080
Number of Lamps
1
Video Signal Standard
HDTV
Package Contents
PowerLite L265F standard-throw laser projector, Projector remote control, Two (2) AA batteries (for remote), Power cord, HDMI Cable, Cable cover
Projection Method
Rear, Front, Ceiling
Normal Mode Lamp Life
20000 Hour
Economy Mode Lamp Life
30000 Hour
Operating Power Consumption
272 W
Batteries Included
Yes
Standard Mode Brightness
4600 lm
USB
Yes

Description

EPSON PowerLite L265F Prjctr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.