Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powerlite W49

  • Mfr # V11H983020

  • Zoro # G512467268


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Width
11.6"
Depth
10.2"
Height
3.4"
Max. Resolution
1600 x 1200
Graphic Mode
WXGA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V11H983020
Zoro #
G512467268
UPC #
10343954144
Country of Origin
China

Dimensions

Width
11.6"
Depth
10.2"
Height
3.4"
Maximum Focal Length
20.28 mm
Minimum Focal Length
16.90 mm
Maximum Diagonal Image Size
26.67 ft

Details

Item
LCD Projector
Max. Resolution
1600 x 1200
Graphic Mode
WXGA
Number of Lamps
1
HDMI
Yes
Contrast Ratio
16,000:1
USB
Yes
Lamp Power
210 W
Normal Mode Lamp Life
8000 Hour
Operating Power Consumption
345 W
Lamp Type
UHE
Economy Mode Lamp Life
17000 Hour
Minimum Projection Distance
33"
Native Resolution
1280 x 800
Optical Zoom
1.2x
Standard Mode Brightness
3800 lm
Package Contents
PowerLite W49 3LCD WXGA Classroom Projector with HDMI, Power Cord, Computer Cable (VGA), Projector Remote Control, Batteries, Software CD, Quick Setup Sheet, Warranty Card
Native Aspect Ratio
16:10
Video Signal Standard
HDTV
Projection Method
Front, Rear, Ceiling
Maximum Projection Distance
26.67 ft
Mount Type
Ceiling Mountable

Description

Epson Powerlite W49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.