Shop EPSON
See all product information
Create Account
Printer, 738 Characters/sec
- Mfr # EPSC11CF37201
- Zoro # G522760441
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
14 3/4 in
Printer Output
Black/White
Print Speed (Black)
738 Characters/sec
Includes
Epson FX-890II Impact Printer, Power Cable, Printer Driver
Monthly Duty Cycle
250,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPSC11CF37201
- Zoro #
- G522760441
- UPC #
- 010343938045
- Country of Origin
- China
- Printer Output
- Black/White
- Print Speed (Black)
- 738 Characters/sec
- Includes
- Epson FX-890II Impact Printer, Power Cable, Printer Driver
- Monthly Duty Cycle
- 250,000
- Connector/Port/Interface
- Ethernet
- Features
- Standards
- Energy Star V2.0, RoHS Compliant
- Product Type
- Printer
- Operating System Compatibility
- Microsoft(R) Windows Vista(R), Windows Server(R) 2003, 2008, 2012, 2016, Windows(R) 7, XP, 8, 10
- Functions
- Item
- Printer
Dimensions
- Overall Depth
- 14 3/4 in
- Overall Width
- 17 1/4 in
- Paper Size
- Envelopes
- Overall Height
- 6 7/8 in
- Fits Chest Size
Description
Printer,738 Characters/sec
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.