
Pro L1070Unl Laser Projector 7000 Lumens Wuxga No Lens (Discontinued)
- Mfr # V11H940920
- Zoro # G5778627
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V11H940920
Zoro #
G5778627
UPC #
-
Country of Origin
Unknown
Dimensions
Width
21.5"
Depth
19.1"
Height
7.4"
Details
Contrast Ratio
2,500,000:1
Color
White
Product Type
LCD Projector
Lamp Type
Laser Diode
Optical Zoom
No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.