Zoro Homepage
This item is Discontinued.
Epson Pro L1200Qnl Projector; 12000 Lumens; 4K Uhd; No Lens; V11H832820

Pro L1200Qnl Projector; 12000 Lumens; 4K Uhd; No Lens; (Discontinued)

  • Mfr # V11H832820
  • Zoro # G5778432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11H832820
Zoro #
G5778432
UPC #
-
Country of Origin
Unknown

Dimensions

Height
14.1"
Width
31.1"
Depth
24.4"

Details

Color
Black
Contrast Ratio
2,500,000:1
Lamp Type
Laser Diode
Product Type
LCD Projector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.