This item is Discontinued.

Epson Professional Media Metallic Photo Paper, 10.5 mil, 16 in. x 100 ft, Luster White S045592

Professional Media Metallic Photo Paper, 10.5 mil, 16 in. x 100 ft, Luster White (Discontinued)

  • Mfr # S045592
  • Zoro # G905674914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S045592
Zoro #
G905674914
UPC #
10343913516
Country of Origin
Germany

Dimensions

Sheet Size
16" x 100 ft
Size
16" x 100 ft
Paper/Media Thickness (mil)
10.5 mil
Sheet/Roll Size
16" x 100 ft

Details

Item
Paper
Color
White
Paper Weight
11.4 lbs
Finish
Luster
Number of Reams per Case
1
Paper/Media Color(s)
White
Machine Compatibility
Wide-Format Inkjet Printers; Wide-Format Laser Printers
Paper Finish
Luster
Rolls Per Unit
1
CIE Whiteness
93
Brightness Rating (US)
83

Description

Designed with an incredible Dmax and rich color gamut, this semi-gloss, E surface, photographic paper features a unique metallic surface that provides extreme sharpness and depth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.