
Projector with WIFI
Mfr # V11HA27020
Zoro # G512467244
product price: $3,140.99
/ea
Free Shipping & Returns
Key Features
Vertical Scan Range
50 Hz - 85 Hz
USB Playback
Yes
Number of Lamps
1
HDMI
Yes
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V11HA27020
Zoro #
G512467244
UPC #
10343964662
Country of Origin
China
Dimensions
Maximum Diagonal Image Size
41.67 ft
Details
Item
3LCD Projector
Vertical Scan Range
50 Hz - 85 Hz
USB Playback
Yes
Number of Lamps
1
HDMI
Yes
USB
Yes
Projection Method
Front
Graphic Mode
WUXGA
Native Resolution
1920 x 1200
Native Aspect Ratio
16:10
Standard Mode Brightness
5200 lm
Network (RJ-45)
Yes
Throw Type
Long Throw
Minimum Projection Distance
50"
Maximum Projection Distance
41.67 ft
Lamp Type
Laser
Wireless LAN
Yes
Series
L
Mount Type
Ceiling Mountable
Minimum Vertical Sync
50 Hz
Maximum Vertical Sync
85 Hz
Description
L530U Projector with WIFI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.