
Replacement Air Filter ELPAF51
Mfr # V13H134A51
Zoro # G516470752
product price: $96.29
/ea
Free Shipping & Returns
Key Features
Device Supported
Projector
Compatibility
Epson EB-L1000 Series Projectors: EB-L1100U EB-L1200U EB-L1300U EB-L1405U EB-L1505U EB-L1500U
Length
4 in
Material
Polyethylene Terephthalate (PET), Polypropylene
Product Type
Air Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V13H134A51
Zoro #
G516470752
UPC #
10343928152
Country of Origin
China
Dimensions
Length
4 in
Details
Device Supported
Projector
Compatibility
Epson EB-L1000 Series Projectors: EB-L1100U EB-L1200U EB-L1300U EB-L1405U EB-L1505U EB-L1500U
Material
Polyethylene Terephthalate (PET), Polypropylene
Product Type
Air Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.