Zoro Homepage
This item is Discontinued.
Epson Scanner, 600 x 600 dpi, 8-1/2 in x 36 in EPSB11B209201

Scanner, 600 x 600 dpi, 8-1/2 in x 36 in (Discontinued)

  • Mfr # EPSB11B209201
  • Zoro # G0292516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPSB11B209201
Zoro #
G0292516
UPC #
010343905306
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Length
17 in
Overall Width
10 in
Color Bit Depth
48-bit

Details

Item
Scanner
Scanner Type
Document
System Requirements
Windows(R) XP, Vista(TM), 7, 8
Scanning Area
8 1/2 in x 36 in
Scan Speed (Color)
16 ppm
Scan Speed (Black)
16 ppm
Resolution
600 x 600 dpi
Includes
USB 2.0 Cable and AC Adapter
Color
Black

Description

Scanner, Document, Overall Length 17 in, Overall Width 10 in, Overall Height 11 in, Scanning Area 8 1/2 in x 36 in, System Requirements Windows(R) XP, Vista(TM), 7, 8, Resolution 600 x 600 dpi, Color Black, Scan Speed (Black) 16 ppm, Scan Speed (Color) 16 ppm, Color Bit Depth 48-bit, Includes USB 2.0 Cable and AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.