Zoro Homepage
This item is Discontinued.
Epson Scanner, Document, 8-1/2 in. x 14 in. B11B190011

Scanner, Document, 8-1/2 in. x 14 in. (Discontinued)

  • Mfr # B11B190011
  • Zoro # G5725526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11B190011
Zoro #
G5725526
UPC #
010343867840
Country of Origin
Japan

Dimensions

Overall Length
12 1/2 in
Overall Height
4 13/16 in
Overall Width
18 1/2 in

Details

Item
Scanner
Scanner Type
Document
System Requirements
Microsoft(R) Windows 2000 Professional 2, XP Home Edition, XP Professional, XP Professional x64, Windows Vista, Mac OS(R) X 10.3, 10.5.x
Scanning Area
8 1/2 in x 14 in
Color
Silver
Resolution
600 x 1200 dpi
Includes
CD-ROM with ABBYY FineReader(R) Sprint OCR, ScanSoft(R) PaperPort(R) Deluxe, Captiva ISIS Driver and Epson Scan Driver, CD-ROM with Adobe(R) Photoshop(R) Elements 2.0, USB 2.0 Cable, Power Cable and GT-1500 User's Guide

Description

Scanner, Document, Overall Length 12 1/2 in, Overall Width 18 1/2 in, Overall Height 4 13/16 in, Scanning Area 8 1/2 in x 14 in, System Requirements Microsoft(R) Windows 2000 Professional 2, XP Home Edition, XP Professional, XP Professional x64, Windows Vista, Mac OS(R) X 10.3, 10.5.x, Resolution 600 x 1200 dpi, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.