Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B11B232201
Zoro #
G9194555
UPC #
010343916906
Country of Origin
China
Dimensions
Color Bit Depth
48-bit
Overall Height
3-13/32 in
Overall Width
17-13/64 in
Overall Length
12-13/64 in
Details
Item
Scanner
Scanner Type
Document
System Requirements
Mac(R) OS X 10.6 to 10.10, Windows(R) XP, Vista(TM), 7, 8
Scanning Area
8-1/2 in x 11-45/64 in
Resolution
4800 x 4800 dpi
Includes
Setup Sheet, Software CD, USB Cable
Color
Black
Description
Scanner, Document, Overall Length 12-13/64 in, Overall Width 17-13/64 in, Overall Height 3-13/32 in, Scanning Area 8-1/2 in x 11-45/64 in, System Requirements Mac(R) OS X 10.6 to 10.10, Windows(R) XP, Vista(TM), 7, 8, Resolution 4800 x 4800 dpi, Color Black, Color Bit Depth 48-bit, Includes Setup Sheet, Software CD, USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.