
Short Throw Lens 2 For Pro G7000 And Pro L Series (Discontinued)
- Mfr # V12H004U04
- Zoro # G4621669
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V12H004U04
Zoro #
G4621669
UPC #
-
Country of Origin
Unknown
Details
Product Type
Lens
Compatibility
Epson Projectors: EB-G7200W, EB-G7400U, EB-G7905U, EB-G7900U, EB-L1100U, EB-L1200U, EB-L1300U, EB-L1405U
Lens Type Detail
Short Throw
Description
- Lens Type: Zoom
- Lens Type Detail: Middle Throw
- Minimum Focal Length: 36 mm
- Maximum Focal Length: 57.40 mm
- Optical Zoom: 1.6x
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.