Shop EPSON

Sleeve Label, White, Polyolefin, 3/8 in W

  • Mfr # 817V26

  • Zoro # G810916048


product price:  $53.39
/ea

Key Features

Label Color
White
Printer Series Compatibility
LW-C610PX, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX
Label Material
Polyolefin
Label Finish
Matte
Resistance Properties
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
817V26
Zoro #
G810916048
UPC #
815407022568
Country of Origin
Japan

Dimensions

Roll Length
7 1/2 ft
Core Diameter
3/8 in
Minimum Wire Diameter
0.14 in
Maximum Wire Diameter
0.32 in
Label Height
3/8 in
Roll Width
3/8 in
Label Width
3/8 in

Details

Item
Sleeve Label
Label Color
White
Printer Series Compatibility
LW-C610PX, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX
Label Material
Polyolefin
Label Finish
Matte
Resistance Properties
Flame-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
275 Degrees F
Maximum Wire Gauge
4 AWG
Minimum Service Temperature
-67 Degrees F
Compatible Mfr Part Number
BEE3-EZ+, BEE3+, LW-PX350, LW-PX400, LW-PX700, LW-PX750
Standards
RoHS Compliant, UL 224
Shrink Ratio
3:1
Minimum Wire Gauge
12 AWG
For Print Method
Thermal Transfer
Double-Sided Printable
No
Material Series
HST
Label Media Format
Continuous Roll Cartridge
Product Type
Sleeve Label
Ribbon Color
Black

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Not Applicable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Width 3/8 in, Number of Labels Included Not Applicable, Compatible Mfr Part Number BEE3-EZ+, BEE3+, LW-PX350, LW-PX400, LW-PX700, LW-PX750, Recommended Ribbon Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.