Shop EPSON

SleeveLabel, Yellow, Polyolefin, 1/2inW

  • Mfr # 48GE92

  • Zoro # G3881495


product price:  $52.17
/ea

Key Features

Color
Black/Yellow ( Matte )
Material
Polyolefin
Temp. Range
-131 Degrees to 275 Degrees F
Shrink Ratio
2:1
Min. Wire Size
0.228 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48GE92
Zoro #
G3881495
UPC #
815407020502
Country of Origin
Japan

Dimensions

Min. Wire Size
0.228 in
Length
96 in
Width
1/2 in
Max. Wire Size
0.409 in
Roll Length
8 1/8 ft
Maximum Wire Diameter
0.41 in
Minimum Wire Diameter
0.23 in
Roll Width
1/2 in
Label Height
1/2 in
Label Width
1/2 in

Details

Item
Sleeve Label
Color
Black/Yellow ( Matte )
Material
Polyolefin
Temp. Range
-131 Degrees to 275 Degrees F
Shrink Ratio
2:1
Metal Detectable
No
Max. Lines of Print
4
For Use With
Mfr. No. LW-PX900, LW-PX800, LW-PX750, LW-PX700, LW-PX400, LW-PX350, 2020LSTB, 2270PCM, 2360PCM, 2012XLST, 2010PC, 2001XLST, BEE3+, BEE3-EZ+
Standards
UL Standard 224
Adhesive
Non-Adhesive
Label Material
Polyolefin
Printer Series Compatibility
2001XLST, 2010-PC, 2012XLST, 2020LSTB, BEE3-EZ+, BEE3+, LW-PX350, LW-PX400, LW-PX700, LW-PX700PCD, LW-PX750, LW-PX750PCD, LW-PX800, LW-PX900, LW-PX900PCD, LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, PEARLabel 270, PEARLabel 360
Minimum Wire Gauge
8 AWG
Maximum Service Temperature
257 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Properties
Non-Adhesive
For Print Method
Thermal Transfer
Product Type
Sleeve Label
Minimum Service Temperature
-67 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant
Double-Sided Printable
No
Maximum Wire Gauge
2 AWG
Label Finish
Matte
Label Attachment Style
Heat Shrink
Material Series
HST
Label Color
Yellow
Label Media Format
Continuous Roll Cartridge
Compatible Mfr Part Number
LW-PX350, LW-PX400, LW-PX700, LW-PX700PCD, LW-PX750, LW-PX750PCD, LW-PX800, LW-PX900, LW-PX900PCD, LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Ribbon Color
Black

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Not Applicable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1/2 in, Label Width 1/2 in, Number of Labels Included Not Applicable, Compatible Mfr Part Number LW-PX350, LW-PX400, LW-PX700, LW-PX700PCD, LW-PX750, LW-PX750PCD, LW-PX800, LW-PX900, LW-PX900PCD, LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.